Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Floor Scraper, Stiff, 8", Carbon Steel
Mfr # FC506
Zoro # G9038705
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Carbon Steel
- Blade Length 8 in
- Overall Length 8 in
- Color Silver
Product Information
- Brand Kraft Tool
- MFR # FC506
- Zoro # G9038705
- UPC # 765139425062
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4 in |
Blade Length | 8 in |
Overall Length | 8 in |
Handle Length | 3 1/4 ft |
Extended Length - Maximum | 59 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 8 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 3/4 in, Features Twist Lock, Handle Length 3 1/4 ft, Handle Material Metal, Handle Style Telescoping, Included Blade Manufacturer Part Number FC507, Includes Protective Bag, Number of Functions Not Applicable, Overall Length 8 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Float Magnesium Ds 16X3 (145D)
- STARRETT Gage, A/B Inside Micrometer, 1/2" (PT01579)
- MILWAUKEE TOOL Self-Adjusting Wire Stripper & Cutter (48-22-3082)
- VEGA Impact Socket, 1/2 Sq Dr 18 mm 12pt (31803-D)
- KRAFT TOOL Elite Series 2" All Stainless Steel (DW728PF)
- KRAFT TOOL Co. DW728 2 in. All Stainless Steel Joint Knife, 5PK (DW728-5)
- KRAFT TOOL Putty Knife, Flexible, 2", Carbon Steel (DW528)
- KRAFT TOOL Replacement Blade for Wallscraper, 22" (DC388)
- KRAFT TOOL Floor/Form Scraper, 14 (GG014)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729)
- HYDE Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc. (48909)
- Kraft Tool Drywall and Plastering Tools