Shop All Masonry Tools
Kraft Tool
Flat Slicker Jointer, 7/8 x 1 x 10 in, Stl
Mfr # RO5211-7/8X1
Zoro # G5067955
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For General Masonry and Brick Work
- Blade Length 10 in
- Material Forged Steel
- Blade Width 7/8 in
- Length (In.) 10 in
Product Information
- Brand Kraft Tool
- MFR # RO5211-7/8X1
- Zoro # G5067955
- UPC # 765139700893
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 10 in |
Blade Width | 7/8 in |
Length (In.) | 10 in |
Width (In.) | 7/8 in, 1 in |
Notch Width | 7/8 in, 1 in |
Details
Item | Slicker Jointer |
Application | For General Masonry and Brick Work |
Material | Forged Steel |
Handle | Steel |
Product Type | Slicker Jointer |
Blade Shape | Square |
Blade Material | Steel |
Notch Shape | Flat |
Compatible Primary Material | Masonry |
Description
Slicker Jointer, Blade Length 10 in, Blade Material Steel, Blade Shape Square, Blade Width 7/8 in, Compatible Primary Material Masonry, Handle Length Not Applicable, Handle Material Not Applicable, Handle Style Not Applicable, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width 7/8 in, 1 in, Product Type Slicker Jointer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH & CHISEL KIT 20 PC (MY61020)
- HUSQVARNA SCREW, PW5.5x19 8.8 Zn/Fe (503214974)
- POSI LOCK Puller Set, Locking, 5 pcs., 20 tons Cap. (PM5)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Large Plastic Surfaces (48-21-0002)
- KRAFT TOOL Outside Curb/Sidewalk, 6" x 4" 1-1/2"R (CF243PF)
- KRAFT TOOL Stainless Steel Curb Tool, 1-1/2"R Curb (CF650)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 90 deg. (CF121)
- KRAFT TOOL Outside Nose/Sidewalk, 6" x 4" 1-1/2"R (CF243)
- KRAFT TOOL Threaded Bracket Assembly, 2 Hole (CC676)
- KRAFT TOOL Outside Step Tool w/Pro, 8" x 4" 1/2"R (CF178PF)
- BON TOOL Bon 11-393 Mortar Pan, Polyethylene 30" X 30" X 7" (11-393)
- Kraft Tool Masonry Tools