Shop All Masonry Tools
Kraft Tool
Flat Slicker Jointer, 3/8 x1/2 x10 in, Stl
Mfr # RO5211-3/8X1/2
Zoro # G5067921
original price:
$22.39
29% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For General Masonry and Brick Work
- Blade Length 10 in
- Material Forged Steel
- Blade Width 3/8 in
- Length (In.) 10 in
Product Information
- Brand Kraft Tool
- MFR # RO5211-3/8X1/2
- Zoro # G5067921
- UPC # 765139700879
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 10 in |
Blade Width | 3/8 in |
Length (In.) | 10 in |
Width (In.) | 3/8 in, 1/2 in |
Notch Width | 3/8 in, 1/2 in |
Details
Item | Slicker Jointer |
Application | For General Masonry and Brick Work |
Material | Forged Steel |
Handle | Steel |
Product Type | Slicker Jointer |
Compatible Primary Material | Masonry |
Blade Shape | Square |
Blade Material | Steel |
Notch Shape | Flat |
Description
The KRAFT TOOL RO5211-3/8X1/2 Flat Slicker Jointer is the tool you need for general masonry and brick work. The forged steel flat slicker jointer is designed to fit in tight spaces. It has a length of 10 in., with a 3/8" width on one side and 1/2" width on the other. The handle is made of steel, making it sturdy and easy to grip. This flat slicker jointer from Kraft Tool will make your next project go smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Hand Float, 24x3-1/4", Pro-Form (CF024PF)
- PFERD 5-1/2" Diamond Needle File - Three Square, Fine Cut (04030)
- FILE Laminate Mill Cut (14501 10)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08716)
- KRAFT TOOL Inside Step Tool, 6" x 2-1/2" 90 deg. (CF122PF)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 24x4" (CF233PF)
- KRAFT TOOL Heat Iron (FC501)
- KRAFT TOOL Standard Spike Roller w/Frame, 18 (GG618)
- KRAFT TOOL Pool Trowel, Pro-Form, 6" Shank, 14x4" (CF277BPF)
- KRAFT TOOL Inside Step Tool, 6" x 2-1/2" 90 deg. (CF122)
- KRAFT TOOL Pool Trowel, Pro-Form, 9-5/8" Shank, 18x5" (CF292BPF)
- Kraft Tool Masonry Tools