Shop All Surgical Tapes
Kraft Tool
Finger Tape, Off White, 1 in. x 165 ft.
Mfr # BL400
Zoro # G5065155
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 165 ft.
- Width 1 in
- Length 165 ft
- Color White
- Application Protect Fingers from Abrasions And Cuts
Product Information
- Brand Kraft Tool
- MFR # BL400
- Zoro # G5065155
- UPC # 765139104004
- Country of Origin Canada
- Category Surgical Tapes
Dimensions
Size | 1" x 165 ft. |
Width | 1 in |
Length | 165 ft |
Details
Item | Finger Tape |
Color | White |
Application | Protect Fingers from Abrasions And Cuts |
Material | Cotton |
Latex-Free | Yes |
Description
Finger Tape, Color White, Latex-Free Yes, Length 165 ft, Material Cotton, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rectangle Rubber Bumper 12" x 24" x 3" (B-1224-3)
- CAREFREE Pantiliner Extra Long Unscented, PK336 (06986)
- BOBRICK SureFlo Pink Lotion Soap Cartridge, 12 L Tank Cartridge (81212)
- ZORO SELECT Strip Bandages, Blue, 3" L x 1" W (90923)
- MEDSOURCE Tape, Cloth/Silk, 2" x 10 yd., PK72 (MS-15120)
- FIRST AID ONLY Adhesive Elastic Tape, Tan, 1 W, 5 L, PK12 (M656)
- 3M Medical Tape Transpore 1 x 10 yds White, 12Box (1534-1)
- ZORO SELECT First Aid Tape, Wt, Cloth, 1/2" Wx10 yd. L (A501)
- MEDSOURCE Athletic Tape, 1/2" x 10 yd., PK288 (MS-15500)
- FIRST AID ONLY Waterproof Tape, Plastic, 5 yd., 1/2 in. W (M685-P)
- ROCKTAPE International Medical Extra Sticky Bulk (800704)
- Kraft Tool Surgical Tapes