Shop All Concrete Trowels
Kraft Tool
Duck Bill Trowel, Square, 2 x 10 in, Steel
Mfr # GG444PF
Zoro # G5067964
original price:
$43.65
23% off
new price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Square
- Length (In.) 10
- Width (In.) 2
- Material Steel
- Handle ProForm(R)
Product Information
- Brand Kraft Tool
- MFR # GG444PF
- Zoro # G5067964
- UPC # 765139441253
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Length (In.) | 10 |
Width (In.) | 2 |
Blade Length | 10 in |
Blade Width | 2 in |
Handle Length | 5 1/8 in |
Details
Item | Duck Bill Trowel |
End Type | Square |
Material | Steel |
Handle | ProForm(R) |
Application | For Finishing Concrete or Mortar |
Characteristics | One Piece Forged, Tempered, Ground and Balanced |
Handle Design | Soft Grip |
Handle Style | Straight |
Blade Shape | Round |
Handle Material | ProForm |
Blade Material | Steel |
Compatible Primary Material | Masonry |
Product Type | Duck Bill Trowel |
Description
Duck Bill Trowel, Blade Length 10 in, Blade Material Steel, Blade Shape Round, Blade Width 2 in, Compatible Primary Material Masonry, Handle Length 5 1/8 in, Handle Material ProForm, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Duck Bill Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Socket Set, 30 Piece 1/2" Drive 6 Pt Met (4053)
- IRWIN 2 Piece Locking Pliers Set Ergonomic Handle (IRHT82590)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5118)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex (HCBG02B25T)
- KRAFT TOOL Elite Series Gold Stainle, 11"x4-1/2 (PLE454)
- KRAFT TOOL Stainless Steel Venetian Trowel, 8" x 3 (PL627PF)
- KRAFT TOOL Margin Trowel w/Wood Handle, 6" x 2 (GG434)
- KRAFT TOOL Philadelphia Brick Trowel w/Wood, 11 (BL752)
- KRAFT TOOL Fresno Trowel, Wide, BS, 36x7" (CC840B-01)
- KRAFT TOOL Carbon Steel Pool Trowel, 12"x4 (CF429)
- KRAFT TOOL Duck Bill Trowel w/Wood Hand, 10" x 2 (GG444)
- Kraft Tool Concrete Trowels