Shop All Drywall Specialty Tools
Kraft Tool
Drywall Foot Lift, Stirrup, Cast Aluminum
Mfr # DW273
Zoro # G9038547
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stirrup
- Size 12 in L x 5-1/4 in W
- Length (In.) 12 in
- Capacity All Drywall Thicknesses
- Application Lifting Drywall
Product Information
- Brand Kraft Tool
- MFR # DW273
- Zoro # G9038547
- UPC # 765139502732
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Size | 12 in L x 5-1/4 in W |
Length (In.) | 12 in |
Width (In.) | 5 1/4 in |
Length (Ft.) | 1 ft |
Details
Item | Drywall Foot Lift |
Type | Stirrup |
Capacity | All Drywall Thicknesses |
Application | Lifting Drywall |
Construction | Cast Aluminum |
For Use With | Drywall and Wallboard |
Characteristics | Easy to Move, Durable Construction |
Number of Pieces | 1 |
Description
Drywall Foot Lift, Stirrup, Number of Pieces 1, Size 12 in L x 5-1/4 in W, Length (In.) 12 in, Length (Ft.) 1 ft, Width (In.) 5 1/4 in, Capacity All Drywall Thicknesses, Construction Cast Aluminum, Easy to Move, Durable Construction, Lifting Drywall, For Use With Drywall and Wallboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Digital Measuring Wheel (48-22-5112)
- BETA Double Offset Ring Wrench, 7/16x1/2" (000900215)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- REGAL CUTTING TOOLS Pulley Tap, 7/16"-14, Plug, 4 Flutes (015068AS)
- KRAFT TOOL Sandpaper, Die-Cut, Very Fine Grit, PK100 (DC084)
- KRAFT TOOL Sandpaper, Die-Cut, Fine Grit, PK100 (DC100)
- KRAFT TOOL Rasp, Metal, For Drywall and Wallboard (DC135)
- KRAFT TOOL Drywall Patch, 6x6", 50 pcs. (DC419)
- KRAFT TOOL Drywall Lifter, Roll, Rigid Steel (DC171)
- KRAFT TOOL Patch Gun, Drywall/Acoustic Repair (DC196)
- MARSHALLTOWN Drywall Utility Saw, 6 In L, 8 TPI, Sharp (22)
- Kraft Tool Drywall Specialty Tools