Shop All Taping Tools, Trowels, and Floats
Kraft Tool
Corner Tool, Inside, 9-1/4inL x 6-3/16inW
Mfr # DW520
Zoro # G9038601
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside
- Blade Material Stainless Steel
- Blade Type Tapered
- Blade Width (In.) 4 in
- Handle Wood
Product Information
- Brand Kraft Tool
- MFR # DW520
- Zoro # G9038601
- UPC # 765139505207
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Blade Width (In.) | 4 in |
Handle Length (In.) | 4 3/4 in |
Length (In.) | 9 1/4 in |
Handle Dia. (In.) | 1 in |
Width (In.) | 6 3/16 in |
Blade Length | 5 in |
Handle Length | 4 3/4 in |
Blade Width | 4 in |
Details
Item | Inside Corner Drywall Tool |
Type | Inside |
Blade Material | Stainless Steel |
Blade Type | Tapered |
Handle | Wood |
Characteristics | 103 Degrees Angle Flexes to 90 Degrees |
Handle Design | Contoured |
Application | Forming Inside Corners In Drywall |
Product Type | Inside Corner Drywall Tool |
Handle Material | Wood |
Handle Style | Camel Back |
Features | Lightweight |
Compatible Primary Material | Drywall |
Blade Shape | Inside Corner |
Description
The Kraft Tool DW520 Corner Tool is the tool you need to form inside corners in drywall. The 103 degree angle allows you to flex it to 90 degrees, making it easier for you to work with. Made of stainless steel, the corner tool has a taper that provides strength and durability. With a blade width of 4 in., this corner tool is ideal for use on smaller projects. It also has an overall length of 9 1/4 in., a handle length of 4 3/4 in., and a handle diameter of 1 in.. This drywall taping tool comes with an inside design, which helps you form right angles with ease. The Kraft 9 1/4" Inside Corner Tool is the perfect addition to your workshop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Rear End Plate, For Use With Mfr. No. 231 (131-12)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-705-B50 (35-705-B50)
- TEKTON 3/8, 1/2 Inch Drive 72-Tooth Split Beam Torque Wrench Set (2-Piece) (TRQ99902)
- DAP Wd Flr Wlnt 6Oz (00584)
- KRAFT TOOL Blue Steel Standard Taping Knif, 10" x 3 (DW810PF)
- KRAFT TOOL Taper, Drywall, 27-7/16in. L x 2-1/8in. W (DC402)
- KRAFT TOOL Blue Steel Deluxe Taping Knife, 10" x 3 (DW910PF)
- KRAFT TOOL Stainless Steel Deluxe Taping Kn, 8" x 3 (DW908PFSS)
- KRAFT TOOL Stainless Steel Deluxe Taping K, 14" x 3 (DW914PFSS)
- KRAFT TOOL Outside Drywall Corner Tool, 2x3" (DW519PF)
- MARSHALLTOWN Pitch Squeegee Trowel, Adjustable, 18 In L (AKD18)
- Kraft Tool Taping Tools, Trowels, and Floats