Shop All Concrete Trowels
Kraft Tool
Co. GG242 12 in. Squeegee Trowel with ProForm Soft Grip Handle, 6PK
Mfr # GG242-6
Zoro # G004842269
product price: $107.99
/pk 6, $18.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 12 in.
Product Information
- Brand Kraft Tool
- MFR # GG242-6
- Zoro # G004842269
- UPC # 10765139445593
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Blade Width | 12 in. |
Details
Item | Trowels Jointers and Floats |
Description
A contractor's favorite. Use this squeegee trowel to smooth a variety of coatings in concrete restoration, decorative concrete, drywall and general construction. The 12 in. flexible blade is easy to control and provides the desired coverage for materials. The patented ProForm soft grip handle (U.S. Patent #D614,471S) is comfortable to grasp. Extend the tools reach for ceilings, floors, or tall walls by connecting a threaded broom handle to the end. The handle features a hang hole for convenient storage. Product includes a blade protector to extend the life of the tool. Kraft Tool Co. has been manufacturer of quality hand tools for the concrete, masonry, asphalt, plaster, drywall and tile, floor covering, and leveling trades for over 35-years.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- X-ACTO Knife, X3000, w/Cap, Black (X3730)
- PRECISION BRAND Feeler Gauge, 0.0500x12 L, PK6 (19805)
- WESTWARD 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (53YV05)
- KRAFT TOOL Elite Series Carbon Steel Cem, 14"x5 (CFE534L)
- KRAFT TOOL Elite Series Carbon Steel Cem, 18"x4 (CFE227PF)
- KRAFT TOOL Elite Series Gold Stainle, 11"x4-1/2 (PLE454PF)
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 16"x4 (CF737B)
- KRAFT TOOL Golden Stainless Steel Finish, 11"x4-1/2 (PL454)
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 14"x3 (CF272B)
- KRAFT TOOL Elite Series Blue Steel Pool, 20"x5 (CFE295BK)
- Kraft Tool Concrete & Masonry Tools