Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Co. DW728 2 in. All Stainless Steel Joint Knife, 5PK
Mfr # DW728-5
Zoro # G904842192
product price: $66.19
/pk 5, $13.24/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in.
Product Information
- Brand Kraft Tool
- MFR # DW728-5
- Zoro # G904842192
- UPC # 10765139437468
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Size | 2 in. |
Details
Item | Knives |
Description
Light as a feather, but strong as an ox. Non-rust stainless steel blade and handle is made from 1-piece of material for strength and longevity. The polished 6 in. blade is ideal for scraping, painting and drywall applications. The end of the handle is flat and strong for nail setting. The rivet-free, contoured handle comfortable and easy to grasp. A hang hole allows for easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench (ML2855-20)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA1)
- SUBURBAN Mag. Chuck, 1-3/4inH, Standard, 5-1/8in (MRRE-13)
- COUNCIL TOOL Fire Rake Teeth, Wood, 12x1 In, For LW12-60 (LW12B)
- KRAFT TOOL Replacement Blade for Wallscraper, 22" (DC388)
- KRAFT TOOL Elite Series 10" All Stainless Steel (DW736)
- KRAFT TOOL Co. DW733 6 in. All Stainless Steel Joint Knife, 5PK (DW733-5)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729)
- KRAFT TOOL Floor/Form Scraper, 14 (GG014)
- KRAFT TOOL Replacement Handle w/Handle Clamp, 54 ft. (GG014-04)
- RED DEVIL Master Painter Bent Pole Scraper - 3 in. (RE577849)
- Kraft Tool Putty & Joint Knives, Spatulas, Scrapers