Shop All Concrete Floats
Kraft Tool
Co. CF2016PF 16 in. x 3 in. Orange Thunder with KO-20 Technology Hand Float with ProForm Handle, 6PK
Mfr # CF2016PF-6
Zoro # G404842265
product price: $239.99
/pk 6, $40.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 16x3
- Quantity 6
Product Information
- Brand Kraft Tool
- MFR # CF2016PF-6
- Zoro # G404842265
- UPC # 10765139100881
- Country of Origin United States
- Category Concrete Floats
Dimensions
Size | 16x3 |
Details
Item | Trowels Jointers and Floats |
Quantity | 6 |
Description
The latest technology in concrete floating! The Orange Thunder with KO-20 Technology Hand Float is made with the latest advancement in construction tools. Lightweight engineered material allows for seamless motions to quickly bring up bleed water to open up the surface as it levels and smooths. Low surface friction allows the blade to move faster across the surface with less drag. This 16" hand float features curved surface lines to evenly distribute the paste to keep the surface open longer. The blade grips the surface for working on inclines without downward drift. The 3" wide square end blade has rounded corners to prevent gouging. KO-20 material is impact resistant for extended wear. The blade won’t absorb liquids preventing corrosion and rust. Kraft Tool's innovative new hand float is reinforced with an aluminum bar to mount the patented ProForm soft grip handle (US Pat. 6,473,939 B1 and US Pat. 6,821,468 B2). Enhanced texture ribbing of the handle reduces fatigue and provides a great grip even when wet. The bright orange handle and blade is easy to spot on a jobsite. Patent Pending.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 17PC HSS Plug Hand Tap and Two-Piece Die Set 055 Cle-line 7 Sizes 4-40 To 1/4-20 UNC (C00609)
- KLEIN TOOLS Straight-Claw Hammer, 18-Ounce, 15-Inch (H80718)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32027)
- BETA T-Handle Wrench, Male, 1/4" (009510758)
- KRAFT TOOL Magnesium Hand Float, SE, 24x3-1/4", Wood (CF024)
- KRAFT TOOL Concrete Hand Float, Sq, 3-1/2 x 16 in, Mag (CF150PF)
- KRAFT TOOL Magnesium Float, Walking, 24x3-1/4" RE (CC814)
- KRAFT TOOL Hand and Curb Mag Darby, 30x3-1/4" (CF031PF)
- KRAFT TOOL Laminated Darby, Double Handled, 40x3.5" (CF238)
- KRAFT TOOL Smooth Edge Magnesium Darby, 48 (PL401)
- GATOR TOOLS Gator Tools 30" GatorLoy Tapered (GF10812)
- Kraft Tool Concrete & Masonry Tools