Shop All Manual Caulk Guns
Kraft Tool
Caulk Gun, 4 ft.
Mfr # GG276
Zoro # G6092202
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kraft Tool
- MFR # GG276
- Zoro # G6092202
- UPC # 765139466751
- Country of Origin China
- Category Manual Caulk Guns
Details
Item | Caulk Gun,4 ft. |
Description
Caulk Gun,4 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1194)
- 3M Duct Tape, Yllw, 50 yd. L x 3in. W (3903)
- SILVERTAPE Double Sided Tape, 3/4 in., Clear, 36 yd. (5310)
- 3M UHMW Tape, Light Brown, 4" x 5 yd. (5151)
- KRAFT TOOL Professional Caulk Gun, 1 quart (GG277)
- KRAFT TOOL Professional Caulk Gun (GG279)
- COX Caulk Gun, Steel, 10 oz (41004-XT)
- OX TOOLS 10-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045430)
- DICOR Dicor 551LSV1 10.3 oz Lap Sealant Tube; Ivory (D6J-551LSV1)
- ALBION ENGINEERING CO 400 Series B-Line Manual Multi-Component Cartridge Gun 1:1, 2:1 (BT26T400)
- THE BRUSH MAN Repl Part - #Caulk 51001: Translucent Narrow Tip (CAU 0074)
- Kraft Tool Manual Caulk Guns