Shop All Masonry Tools
Kraft Tool
Brick Trowel, Narrow London, 4-3/4 x 11 in
Mfr # RO116-11SH
Zoro # G5067806
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For General Masonry and Brick Work
- Blade Length 11 in
- Material Forged Steel
- Blade Width 4 3/4 in
- Pattern Narrow London
Product Information
- Brand Kraft Tool
- MFR # RO116-11SH
- Zoro # G5067806
- UPC # 765139310979
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 11 in |
Blade Width | 4 3/4 in |
Length (In.) | 11 in |
Width (In.) | 4 3/4 in |
Handle Length (In.) | 6 in |
Handle Dia. (In.) | 1 1/4 in |
Handle Length | 6 in |
Details
Item | London Trowel |
Application | For General Masonry and Brick Work |
Material | Forged Steel |
Pattern | Narrow London |
Handle Material | ProForm |
Handle | ProForm(R) Soft Grip |
Features | Flexible |
Product Type | London Trowel |
Handle Style | Straight |
Blade Material | Carbon Steel |
Compatible Primary Material | Masonry |
Blade Shape | London |
Description
London Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape London, Blade Width 4 3/4 in, Compatible Primary Material Masonry, Features Flexible, Handle Length 6 in, Handle Material ProForm, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type London Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter - Turning Inserts (Negative) (CNMG120408-MS3 WSM01)
- KRAFT TOOL Heavy Duty Little John Pry Bar, 46 (GG631)
- OSG Spiral Point Tap, Plug, 3 (1230201)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250" (978608)
- KRAFT TOOL Elite Series Blue S, 6"x6"x3-1/2" 1"R (CFE771K)
- KRAFT TOOL S Jointer, 1/2" x 5/8 (BL161)
- KRAFT TOOL Outside Curb/Sidewalk To, 6" x 4" 1/2"R (CF146PF)
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 18x4" (CF738BPF)
- KRAFT TOOL Blue Steel Outside St, 6"x6"x3-1/2" 1/2"R (CF591)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 3/4"R (CF249PF)
- DQB Brush Masonry Polyp 4-3/4In (11923)
- Kraft Tool Concrete & Masonry Tools