Shop All Masonry Tools
Kraft Tool
Brick Trowel, Narrow London, 4-3/4 x 11 in
Mfr # RO116-11
Zoro # G5067815
original price:
$67.94
27% off
new price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For General Masonry and Brick Work
- Blade Length 11 in
- Material Forged Steel
- Blade Width 4 3/4 in
- Pattern Narrow London
Product Information
- Brand Kraft Tool
- MFR # RO116-11
- Zoro # G5067815
- UPC # 765139700190
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 11 in |
Blade Width | 4 3/4 in |
Length (In.) | 11 in |
Width (In.) | 4 3/4 in |
Handle Length (In.) | 6 in |
Handle Dia. (In.) | 1 21/64 in |
Handle Length | 6 in |
Details
Item | London Trowel |
Application | For General Masonry and Brick Work |
Material | Forged Steel |
Pattern | Narrow London |
Handle Material | Wood |
Handle | Wood |
Features | Flexible |
Product Type | London Trowel |
Handle Style | Straight |
Blade Shape | London |
Compatible Primary Material | Masonry |
Blade Material | Carbon Steel |
Description
London Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape London, Blade Width 4 3/4 in, Compatible Primary Material Masonry, Features Flexible, Handle Length 6 in, Handle Material Wood, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type London Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Hex, 16C, 1-3/8in (163-088)
- RIDGID Gasket, Rubber, 47252 (47252)
- BOSCH Grommet (1610703053)
- CAL-VAN TOOLS LED Lighted Inspection Mirror, 2-3/8in Round (32)
- KRAFT TOOL Outside Nose/Sidewalk, 6" x 4" 1-1/2"R (CF243)
- KRAFT TOOL Pro Canvas Tool Bag, 14" x 24 (WL025)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 4" 1/2"R (CF157)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/2"R (CF769PF)
- KRAFT TOOL Blue Crucible Steel Inside, 7"x6"x6" 1"R (CF764)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 20x5" (CF232C)
- KRAFT TOOL Elite Series Outside Cur, 6"x6" 1/2"R (CFE244K)
- Kraft Tool Masonry Tools