Shop All Concrete Edgers and Groovers
Kraft Tool
Blue Steel Edger w/Wood, 6" x 6" 1/2"R
Mfr # CF577
Zoro # G6067544
original price:
$14.85
11% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kraft Tool
- MFR # CF577
- Zoro # G6067544
- UPC # 765139605778
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Blue Steel Edger w/Wood,6" x 6" 1/2"R |
Description
Blue Steel Edger w/Wood,6 In. x 6 In. 1/2 In.R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Magnetic Stick, 14" L, 1/4" Drive Size (64201002980)
- MITUTOYO Steel Rule, 6" Size, 3R Graduation, 3/4" W (182-104)
- KIPP Cam Lever Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X30)
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-150)
- KRAFT TOOL Western Style Hand Edger, 6"x6" 1/2"R 1"L (CF1012SE)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/8"R (CF579)
- KRAFT TOOL Edger/Groover, 12x5", SS (CC613-01)
- KRAFT TOOL Co. CF193 6 in. x 5 in. Curb Tool with 2 in. Radius and Wood Handle, 2PK (CF193-2)
- KRAFT TOOL Step-Saver Vertical Edger 10" Lx1/2 (CF002)
- KRAFT TOOL R Elite Series Stainless S, 9"x4" 3/4 (CFE189K)
- Kraft Tool Concrete Edgers and Groovers