Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Blade for Heavy-Duty Scraper, 18"
Mfr # CC208
Zoro # G6490736
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 4-3/4"
- Blade Material Steel
- Blade Length 18"
- Features Flexible
- Number of Pieces 1
Product Information
- Brand Kraft Tool
- MFR # CC208
- Zoro # G6490736
- UPC # 765139612080
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4-3/4" |
Blade Length | 18" |
Details
Blade Material | Steel |
Features | Flexible |
Number of Pieces | 1 |
Item | Blade for Heavy-Duty Scraper,18" |
Description
Blade for Heavy-Duty Scraper,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #21 (C03015)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63255)
- PROTO Hook Pick, 10-3/4 in. (J2382)
- ZORO SELECT Center Drill, 2-1/8 in.L, Size #5 (300-001506)
- KRAFT TOOL Co. DW728 2 in. All Stainless Steel Joint Knife, 5PK (DW728-5)
- KRAFT TOOL Stainless Steel Standard Taping, 8" x 3 (DW808PFSS)
- KRAFT TOOL T-Handle Floor Scraper w/7" Blade (GG393)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730)
- KRAFT TOOL Lexan Knock Down Knife, 18" x 12 (DW193)
- KRAFT TOOL Elite Series 10" All Stainless Steel (DW736)
- TOOLPRO 18 in Steel Handle Floor Scraper (TP05170)
- Kraft Tool Drywall and Plastering Tools