Shop All Rakes
Kraft Tool
Asphalt Lute, Magnesium, 31 Tines, 6 ft.
Mfr # GG830
Zoro # G5066205
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Magnesium
- Handle Length 84 in
- Handle Type Lightweight
- Tine Material Magnesium
- Number of Tines 31
Product Information
- Brand Kraft Tool
- MFR # GG830
- Zoro # G5066205
- UPC # 765139908305
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 84 in |
Length of Tines | 1 in |
Overall Width of Tines | 30 in |
Overall Length | 30 in |
Details
Handle Material | Magnesium |
Handle Type | Lightweight |
Tine Material | Magnesium |
Number of Tines | 31 |
Features | Smooth Side of Head for Finishing |
Item | Asphalt Lute |
Application | Raking and Moving Materials |
Product Type | Asphalt Lute |
Head Material | Magnesium |
Description
Asphalt Lute, Product Type Asphalt Lute, Blade Width Not Applicable, Tine Material Magnesium, Number of Tines 31, Overall Width of Tines 30 in, Length of Tines 1 in, Handle Type Lightweight, Handle Material Magnesium, Handle Length 84 in, Head Material Magnesium, Overall Length 30 in, Features Smooth Side of Head for Finishing, Application Raking and Moving Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Clip, Retainer (1501672MA)
- LEES TACKLE Rod / Reel Hanger Penn 80Tw 80Sw 80Stw Bright Gold (MC0075-1083)
- HANES Greenscapes Tree Watering Bag (201729)
- INFRATECH HEATER GARAGE COMFORT 1500 WATT (IF22-1041)
- KRAFT TOOL Asphalt Lute, Magnesium, 37 Tines, 9 ft. (GG836-9)
- KRAFT TOOL 31-tine Asphalt Rake with 84"L Aluminum Handle (GG625)
- KRAFT TOOL Asphalt Rake, Magnesium, 37 Tines, 7 ft. (GG626)
- KRAFT TOOL Road Rake, 16", Straight (GG871)
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 6 ft. (GG842)
- KRAFT TOOL 37-tine Asphalt Lute with 84"L Magnesium Handle (GG836)
- YARD TUFF Pine Straw Rake 60 (YTF-60PSR)
- Kraft Tool Lawn & Garden Tools