Shop All Asphalt Tools
Kraft Tool
Asphalt Lute, 36", Straight
Mfr # GG836F
Zoro # G610993423
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 7 ft
- Features Flat Teeth, Smooth Finishing Side
- Includes Flat Teeth, T-Lute Bracket
- Push or Pull Function Pull, Push
- Body Material Aluminum, Magnesium
Product Information
- Brand Kraft Tool
- MFR # GG836F
- Zoro # G610993423
- UPC # 765139451573
- Country of Origin United States
- Category Asphalt Tools
Dimensions
Handle Length | 7 ft |
Bristle or Blade Width | 36 in |
Details
Item | Asphalt Lute |
Features | Flat Teeth, Smooth Finishing Side |
Includes | Flat Teeth, T-Lute Bracket |
Push or Pull Function | Pull, Push |
Body Material | Aluminum, Magnesium |
Blade Shape | Straight |
Bristle or Blade Material | Magnesium |
Product Type | Asphalt Lute |
Description
Asphalt Lute, Blade Shape Straight, Body Material Aluminum, Magnesium, Bristle or Blade Material Magnesium, Bristle or Blade Width 36 in, Handle Length 7 ft, Includes Flat Teeth, T-Lute Bracket, Product Type Asphalt Lute, Push or Pull Function Pull, Push, Features Flat Teeth, Smooth Finishing Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End TICN Coated (5464206)
- DMC HAND CRIMP TOOL AF8-DAN (M22520101)
- WEATHERHEAD Saw Components, 63699 (T-1047-1)
- MILWAUKEE TOOL 1" Drive RETAINING RING 7/8" - 1-11/16" & 27mm - 42mm (49-66-6745)
- KRAFT TOOL Asphalt Coating Broom/Squeegee, 18 in (GG876-01)
- KRAFT TOOL Asphalt Crack Hoe, Steel, 2 in, Long (GG812)
- KRAFT TOOL Asphalt Lute, 24", Straight (GG824)
- KRAFT TOOL Mag Asphalt Rake, 24", Straight (GG624)
- KRAFT TOOL Mixing Barrel w/Lid, 15 gal, Plastic (GG601)
- KRAFT TOOL Mixing Bucket, 11 7/8 in W x 15 in L, 5 gal, Translucent, Plastic (GG468)
- BON TOOL Bon 28-136 Lute Rake T Connector Blunt Tooth 36" 8 Foot Handle (28-136)
- Kraft Tool Concrete & Masonry Tools