Shop All Concrete Edgers and Groovers
Kraft Tool
All Steel Hand Groov, 6" x 6" 3/8"R 1/2"D
Mfr # CF1722
Zoro # G6047034
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kraft Tool
- MFR # CF1722
- Zoro # G6047034
- UPC # 765139632170
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | All Steel Hand Groov,6" x 6" 3/8"R 1/2"D |
Description
All Steel Hand Groov,6 In. x 6 In. 3/8 In.R 1/2 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMAX SBR50 Pneumatic 18-Gauge 2" Brad Nailer (SBR50)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- STANLEY Tool Box, Plastic, Black/Yellow, 19 in W x 11 in D x 10 in H (STST19410)
- HOWMET FASTENING SYSTEMS RIVET STEEL SB6-4 STEEL MANDREL 50/BX (MR86147)
- KRAFT TOOL Walking Edger, 8" x 4" 3/8"R (CC167-01)
- KRAFT TOOL Elite Series Stainless S, 6"x4" 1/2"R (CFE165K)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 3/8 Radius (CF573)
- KRAFT TOOL Straight Arrow Serrated Groover, 24"x4 (CC006WS-175)
- KRAFT TOOL Curved Ends Edger w/ProFo, 8"x4" 3/8"R (CF167PFC)
- KRAFT TOOL Elite Series Stain, 8"x8" 3/4"R 7/8"D (CFE021K)
- KRAFT TOOL Western Style Hand Edg, 6"x6" 3/4"R 3/4"L (CF3434SEPF)
- Kraft Tool Concrete Edgers and Groovers