Shop All Tapered Roller Bearings
Koyo
Tapered Roller, 30mm Bore, 72mm OD
Mfr # 30306JR
Zoro # G2069630
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.18
- Bore (mm) 30
- Cage Material Steel
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
Product Information
- Brand Koyo
- MFR # 30306JR
- Zoro # G2069630
- UPC # 605790123191
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.18 |
Details
Item | Tapered Roller Bearing Cup |
Bore (mm) | 30 |
Cage Material | Steel |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RYCO Hose, 3/8"x30", 3100 psi, FemalexFemale Jic (T3006D-030-20402040-0909)
- HANSEN Dust Cap, 1/2", Push On, Vinyl (PPDC4HK)
- ZORO SELECT 3/4" 500 psi Low Lead Brass Hose Barb (707042-12)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-SS)
- KOYO Medium Taper 2-4'' 50.9-101.6 (25821)
- KOYO Medium Taper 2-4'' 50.9-101.6 (382S)
- KOYO Medium Taper 2-4'' 50.9-101.6 (L44643)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88542)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88649-2)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM104911)
- NTN NTN 386A, Tapered Roller Bearing Cone 1875 In Id X 0864 In W (386A)
- Koyo Tapered Roller Bearings