Shop All Tapered Roller Bearings
Koyo
Tapered Roller, 25mm Bore, 16.25mm W
Mfr # HI-CAP30205JR
Zoro # G2065850
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.98
- Bore (mm) 25
- Agency Compliance ABMA
- Cage Material Steel
- Lubrication Light Oil Preservative
Product Information
- Brand Koyo
- MFR # HI-CAP30205JR
- Zoro # G2065850
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.98 |
Details
Item | Tapered Roller Bearing Cup |
Bore (mm) | 25 |
Agency Compliance | ABMA |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.5 x 32.2in PL, T86 (322L050)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0810)
- DEWALT Grease Gun Hose Assembly, 24In, 10000 psi (DCGG5703-24)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTBE2A10Q, Return Line, 10 micron, Outside-In (MF0063233)
- KOYO Medium Taper 2-4'' 50.9-101.6 (32206)
- KOYO Large Taper 4-6'' 101.7-152.4 (32015)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88610)
- KOYO Large Taper 4-6'' 101.7-152.4 (HM218210)
- KOYO Medium Taper 2-4'' 50.9-101.6 (33207 JR)
- KOYO Medium Taper 2-4'' 50.9-101.6 (L44643)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (A2037)
- Koyo Roller Bearings