Shop All Thrust Washers
Koyo
Roller Thrust Brng Washer, 1 1/8in Bore
Mfr # TRD-1828
Zoro # G701800319
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.125 in
- Inside Dia. (mm) 25.58 mm
- Outside Dia. (In.) 1.75 in
- Outside Dia. (mm) 44.45 mm
- Thickness (In.) 0.126 in
Product Information
- Brand Koyo
- MFR # TRD-1828
- Zoro # G701800319
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.125 in |
Inside Dia. (mm) | 25.58 mm |
Outside Dia. (In.) | 1.75 in |
Outside Dia. (mm) | 44.45 mm |
Nominal Inside Dia. | 1 1/8 in |
Nominal Outside Dia. | 1 3/4 in |
Outside Diameter | 1 3/4 in |
Bore Diameter | 1 1/8 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/8 in, Compatible Bearing 1828, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 1 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/8 in, Maximum PV Not Applicable, Series TRD, TWD, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Multiple Distributor QSLV6-1/4-10 (QSLV6-1/4-10)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2BK100X 1 7/16 (2BK100X 1 7/16)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- DAYTON Motor, 3/4hp, D/D Blower (3LU85)
- KOYO Roller Thrust Bearing Washer, 3/4in Bore (TRB-1220)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRA-2233)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRB-1423)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRB-2233)
- KOYO Roller Thrust Bearing Washer, 1/2in Bore (TRA-815)
- KOYO Roller Thrust Bearing Washer, 5/16in Bore (TRA-512)
- INA Thrust Washer, Inside Dia. 0.875 In (TWA1423-HLA)
- Koyo Thrust Bearings