Shop All Thrust Washers
Koyo
Roller Thrust Bearing Washer, 7/8in Bore
Mfr # TRB-1423
Zoro # G601800341
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.875 in
- Inside Dia. (mm) 22.22 mm
- Outside Dia. (In.) 1.437 in
- Outside Dia. (mm) 36.5 mm
- Thickness (In.) 0.063 in
Product Information
- Brand Koyo
- MFR # TRB-1423
- Zoro # G601800341
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.875 in |
Inside Dia. (mm) | 22.22 mm |
Outside Dia. (In.) | 1.437 in |
Outside Dia. (mm) | 36.5 mm |
Nominal Inside Dia. | 7/8 in |
Nominal Outside Dia. | 1 7/16 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 7/16 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 7/8 in, Compatible Bearing 1423, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 1 7/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 2489 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B95)
- LINCOLN Battery Charger, For Use with 1XGN5 (1815A)
- NTN NTN CS204LLU, Ball Insert Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Sealed (CS204LLU)
- LUBRIPLATE Synthetic Electric Motor Bearing Grease PK40 (L0335-098)
- KOYO Roller Thrust Bearing Washer, 1in Bore (TRB-1625)
- KOYO Roller Thrust Brng Washer, 1 1/4in Bore (TRB-2031)
- KOYO Roller Thrust Brng Washer, 2 1/4in Bore (TRD-3648)
- KOYO Roller Thrust Bearing Washer, 3/8in Bore (TRA-613)
- KOYO Roller Thrust Bearing Washer, 3/4in Bore (TRB-1220)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRD-1828)
- INA Thrust Washer, Inside Dia. 1.500 In (TWD2435-HLA)
- Koyo Thrust Washers