Shop All Thrust Washers
Koyo
Roller Thrust Bearing Washer, 2in Bore
Mfr # TRA-3244
Zoro # G401800381
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 2 in
- Inside Dia. (mm) 50.8 mm
- Outside Dia. (In.) 2.75 in
- Outside Dia. (mm) 69.85 mm
- Thickness (In.) 0.032 in
Product Information
- Brand Koyo
- MFR # TRA-3244
- Zoro # G401800381
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 2 in |
Inside Dia. (mm) | 50.8 mm |
Outside Dia. (In.) | 2.75 in |
Outside Dia. (mm) | 69.85 mm |
Nominal Outside Dia. | 2 3/4 in |
Nominal Inside Dia. | 2 in |
Outside Diameter | 2 3/4 in |
Bore Diameter | 2 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 2 in, Compatible Bearing 3244, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 2 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cup - Single Cup; 4.3307 In Od X 0.7411 In W; Case Carburized Steel (394A)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-35A)
- ENERPAC P18, Single Speed, Low Pressure Hydraulic Hand Pump, 18 in3 Usable Oil (P18)
- TITAN PRO Motor Dual Run Cap, 55/5 MFD, 370-440V (TRCFD555)
- KOYO Roller Thrust Brng Washer, 3 1/2in Bore (TRB-2435)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRD-1828)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRB-3244)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRB-1423)
- KOYO Roller Thrust Bearing Washer, 3/8in Bore (TRA-613)
- KOYO Roller Thrust Brng Washer, 1 3/4in Bore (TRD-2840)
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- Koyo Thrust Bearings