Shop All Thrust Washers
Koyo
Roller Thrust Bearing Washer, 1in Bore
Mfr # TRC-1625
Zoro # G001800323
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1 in
- Inside Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.562 in
- Outside Dia. (mm) 39.67 mm
- Thickness (In.) 0.063 in
Product Information
- Brand Koyo
- MFR # TRC-1625
- Zoro # G001800323
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1 in |
Inside Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.562 in |
Outside Dia. (mm) | 39.67 mm |
Nominal Inside Dia. | 1 in |
Nominal Outside Dia. | 1 9/16 in |
Outside Diameter | 1 9/16 in |
Bore Diameter | 1 in |
Details
Thickness (In.) | 0.063 in |
Thickness (mm) | 1.6 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/16 in |
System of Measurement | Inch |
Self Lubricating Bearing | No |
For Thrust Bearing Type | Needle Roller |
Series | TRC, TWC |
Compatible Bearing | 1625 |
Lubrication Type | Lubrication Required |
Minimum Temperature | -22 Degrees F |
Washer Material | Alloy Steel |
Washer Thickness | 3/32 in |
Washer Material Grade | 52100 |
Maximum Temperature | 248 Degrees F |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 in, Compatible Bearing 1625, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 1 9/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAK 1 7/16)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2021-12-12S)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (120-1R X 10FT)
- ARO Valve, Air, Limit, Cw (400-1-A)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRA-3244)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRA-2233)
- KOYO Roller Thrust Bearing Washer, 1/2in Bore (TRA-815)
- KOYO Roller Thrust Bearing Washer, 3/4in Bore (TRB-1220)
- KOYO Roller Thrust Bearing Washer, 1in Bore (TRB-1625)
- KOYO Roller Thrust Bearing Washer, 5/16in Bore (TRA-512)
- SOLAS Mercury Thrust Washer, D-Series (8101114)
- Koyo Thrust Bearings