Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 25, 25mm Bore, Open
Mfr # FC-25
Zoro # G301800221
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.9843 in
- Bore Dia. (mm) 25 mm
- Outside Dia. (In.) 1.2598 in
- Outside Dia. (mm) 32 mm
Product Information
- Brand Koyo
- MFR # FC-25
- Zoro # G301800221
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.9843 in |
Bore Dia. (mm) | 25 mm |
Outside Dia. (In.) | 1.2598 in |
Outside Dia. (mm) | 32 mm |
Width (In.) | 0.787 in |
Width (mm) | 20 mm |
Bore Diameter | 25 mm |
Outside Diameter | 32 mm |
Overall Width | 20 mm |
Description
Needle Roller Bearing, Bearing Industry Number 25, Bearing Design FC, Bore Diameter 25 mm, Cage Material Thermoplastic, Closure Open, For Environment Extreme High Temperature, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 8,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 32 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX02)
- BRECO Socket, 1/2", Steel, Thread NPTF 1/2"-14 (B-4050-4)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (2021-4-5S)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 150 psi (4ZL67)
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (B-2012)
- KOYO Needle Roller Brg, 85, 1/2in Bore, Open (B-85)
- KOYO Inner Ring, 3/4 in Bore, Alloy Steel (IR-128)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (J-108)
- KOYO Needle Brg, Drawn Cup, Bore 0.313 In (J-55)
- KOYO Needle Roller Brg, 2416, 1 1/2in Bore, Open (B-2416)
- KOYO Needle Roller Brg, 8101, 1/2in Bore, Open (M-8101)
- Koyo Needle Roller Bearings