Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 20, 20mm Bore, Open
Mfr # FCB-20
Zoro # G401800145
original price:
$53.49
11% off
new price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.7874 in
- Bore Dia. (mm) 20 mm
- Outside Dia. (In.) 1.0236 in
- Outside Dia. (mm) 26 mm
Product Information
- Brand Koyo
- MFR # FCB-20
- Zoro # G401800145
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.7874 in |
Bore Dia. (mm) | 20 mm |
Outside Dia. (In.) | 1.0236 in |
Outside Dia. (mm) | 26 mm |
Width (In.) | 1.024 in |
Width (mm) | 26 mm |
Bore Diameter | 20 mm |
Outside Diameter | 26 mm |
Overall Width | 26 mm |
Description
Needle Roller Bearing, Bearing Industry Number 20, Bearing Design FCB, Bore Diameter 20 mm, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 26 mm, Overall Width 26 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, 9mmx9mm (FCMR32-9-9-A)
- MCGILL CF Series, Cam Follower, #CCF3/4SB (CCF3/4SB)
- TIMKEN TIM 25572, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (25572)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-108 MULTIPAK (124209 F4B SC 108)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117)
- KOYO Inner Ring, 1 1/2 in Bore, Alloy Steel (IR-242816)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-65)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616-OH)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (BH-108)
- KOYO Needle Roller Brg, 2020, 1 1/4in Bore, Open (BH-2020)
- TORRINGTON Nrb Drawn Cup Caged Bearing (JH-1010)
- Koyo Needle Roller Bearings