Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 162110, 1in Bore, Open
Mfr # RC-162110-FS
Zoro # G801800233
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1 in
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.313 in
- Outside Dia. (mm) 33.35 mm
Product Information
- Brand Koyo
- MFR # RC-162110-FS
- Zoro # G801800233
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.313 in |
Outside Dia. (mm) | 33.35 mm |
Width (In.) | 0.625 in |
Width (mm) | 15.88 mm |
Overall Width | 0.625 in |
Bore Diameter | 1 in |
Outside Diameter | 1 5/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 162110, Bearing Design RC, Bore Diameter 1 in, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 8,700 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 1 5/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 110 cfm (AB-301)
- JIE DRIVES Gearbox Part 50 Output Flange (50 Output Flange)
- TRITAN Ball Thrust, Banded, 2in. Bore (D25)
- KOYO Needle Roller Brg, 3216, 2in Bore, Open (B-3216)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (BH-108)
- KOYO Needle Roller Brg, 8101, 1/2in Bore, Open (M-8101)
- KOYO Nrb SolID Race Caged Bearing, #NA4901 (NA4901)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- KOYO Inner Ring, 1 1/4 in Bore, Alloy Steel (IR-2020)
- KOYO Needle Roll Brg, 202820, 1 1/4in Bore, Open (HJ-202820)
- Koyo Needle Roller Bearings