Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 1412, 7/8in Bore, Open
Mfr # BH-1412
Zoro # G301800146
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.875 in
- Bore Dia. (mm) 22.225 mm
- Outside Dia. (In.) 1.1875 in
- Outside Dia. (mm) 30.163 mm
Product Information
- Brand Koyo
- MFR # BH-1412
- Zoro # G301800146
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.875 in |
Bore Dia. (mm) | 22.225 mm |
Outside Dia. (In.) | 1.1875 in |
Outside Dia. (mm) | 30.163 mm |
Width (In.) | 0.75 in |
Width (mm) | 19.05 mm |
Bore Diameter | 7/8 in |
Outside Diameter | 1 3/16 in |
Overall Width | 0.75 in |
Description
Needle Roller Bearing, Bearing Industry Number 1412, Bearing Design BH, Bore Diameter 7/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1012, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,880 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/16 in, Overall Width 0.75 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Plug 1/4" x 1/4" Male NPT (IP1414MS-B25-P)
- ARO Filter/Regulator/Lub., 1/4" NPT, 61 cfm (C38221-810)
- PARKER Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting (1.75DXPSR01.00)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, Hytrel (236102)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616)
- KOYO Needle Roller Brg, 1620, 1in Bore, Open (BH-1620)
- KOYO Needle Roller Brg, 126, 3/4in Bore, Open (B-126)
- KOYO Inner Ring, 1 1/4 in Bore, Alloy Steel (IR-202416)
- KOYO Inner Ring, 1 1/4 in Bore, Alloy Steel (IR-2020)
- KOYO Needle Roller Brg, 30, 30mm Bore, Open (FC-30)
- INA Needle Brg, Drawn Cup, Bore 1.000 In (SCE1612)
- Koyo Needle Roller Bearings