Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 107, 5/8in Bore, Open
Mfr # B-107
Zoro # G701800111
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625 in
- Bore Dia. (mm) 15.875 mm
- Outside Dia. (In.) 0.8125 in
- Outside Dia. (mm) 20.638 mm
Product Information
- Brand Koyo
- MFR # B-107
- Zoro # G701800111
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Bore Dia. (mm) | 15.875 mm |
Outside Dia. (In.) | 0.8125 in |
Outside Dia. (mm) | 20.638 mm |
Width (In.) | 0.438 in |
Width (mm) | 11.13 mm |
Bore Diameter | 5/8 in |
Overall Width | 0.438 in |
Outside Diameter | 13/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 107, Bearing Design B, Bore Diameter 5/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-68-1, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13/16 in, Overall Width 0.438 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3078)
- CARTER BEARINGS 1.50", Bronze Bushing Yoke Roller (NYR-48)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, F, 224 Grooves (W-224S-F)
- LUBRIPLATE Multi-Vis Hyd. Oil, 5 Gal Pail, Iso-32/Sae 5W-20 Multi-Vis Hydraulic Fluid (L0777-060)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (JH-1616)
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616-FS)
- KOYO Needle Roller Brg, 248, 1 1/2in Bore, Open (B-248)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (B-1412)
- KOYO Needle Roller Brg, 121610, 3/4in Bore, Open (RC-121610-FS)
- TORRINGTON Nrb Drawn Cup Caged Bearing (JH-1010)
- Koyo Roller Bearings