Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 1012, 5/8in Bore, Open
Mfr # BH-1012
Zoro # G901800157
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625 in
- Bore Dia. (mm) 15.875 mm
- Outside Dia. (In.) 0.875 in
- Outside Dia. (mm) 22.212 mm
Product Information
- Brand Koyo
- MFR # BH-1012
- Zoro # G901800157
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Bore Dia. (mm) | 15.875 mm |
Outside Dia. (In.) | 0.875 in |
Outside Dia. (mm) | 22.212 mm |
Width (In.) | 0.75 in |
Width (mm) | 19.05 mm |
Bore Diameter | 5/8 in |
Overall Width | 0.75 in |
Outside Diameter | 7/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 1012, Bearing Design BH, Bore Diameter 5/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-612-1, Full Complement Yes, Lubricant Material Oil, Maximum Speed 6,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/8 in, Overall Width 0.75 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Crimp-on End Fitting, 903,2046 (90306-041000-0)
- CENTURY Motor, PSC, 1075 RPM, 115V, 42Y, OAO (362A)
- DIXON VSeries Valved CouplerSS, 1/4", FNPTF, 1/4" (2VF2-SS)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6003-2NSE9C3 (6003-2NSE9C3)
- KOYO Needle Roller Brg, 61008, 3/8in Bore, Open (RC-061008)
- KOYO Needle Roll Brg, 1916, 1 3/16in Bore, Open (B-1916)
- KOYO Needle Roll Brg, 202816, 1 1/4in Bore, Open (HJ-202816)
- KOYO Inner Ring, 1/2 in Bore, Alloy Steel (IR-812)
- KOYO Needle Roll Brg, 202820, 1 1/4in Bore, Open (HJ-202820)
- KOYO Nrb SolID Race Caged Bearing, #NA4901 (NA4901)
- IKO INTERNATIONAL IKO Machined Type Needle Roller Bearing METRIC 490mm Bore, 600mm OD (RNA4988)
- Koyo Roller Bearings