Shop All Needle Thrust Bearings
Koyo
Needle Roll Thrust Brg, 916, 9/16in Bore
Mfr # NTA-916
Zoro # G801800370
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 14.27 mm
- Outside Dia. (mm) 25.4 mm
- Bore Dia. (In.) 0.562 in
- Outside Dia. (In.) 1 in
Product Information
- Brand Koyo
- MFR # NTA-916
- Zoro # G801800370
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 14.27 mm |
Outside Dia. (mm) | 25.4 mm |
Bore Dia. (In.) | 0.562 in |
Outside Dia. (In.) | 1 in |
Height (In.) | 0.0781 in |
Outside Diameter | 1 in |
Overall Width | 0.078 in |
Bore Diameter | 9/16 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 916, Bearing Design NTA, TC, Bore Diameter 9/16 in, Cage Material Alloy Steel, Compatible Washer TRA-916, TRB-916, TRC-916, Lubricant Material Oil, Maximum Speed 18,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 1 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6309RS, Single Row Ball Brgs, 6309RS (6309RS)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 767in PL, T205 (767L075)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 150 Inch Long x 2 Ribs - 2/5V1500 (2R5V1500)
- ZEELINE Needle Grease Adaptor, Sealed Bearing Packer, 6Pack (ZE65)
- KOYO Needle Roll Thrust Brg, 4052, 2 1/2in Bore (NTA-4052)
- KOYO Needle Roll Thrust Brg, 2031, 1 1/4in Bore (NTA-2031)
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- KOYO Needle Roll Thrust Brg, 3244, 2in Bore (NTA-3244)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- Koyo Thrust Bearings