Shop All Needle Thrust Bearings
Koyo
Needle Roll Thrust Brg, 411, 1/4in Bore
Mfr # NTA-411
Zoro # G201800369
product price: $2.29
/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 6.35 mm
- Outside Dia. (mm) 17.45 mm
- Bore Dia. (In.) 0.25 in
- Outside Dia. (In.) 0.687 in
Product Information
- Brand Koyo
- MFR # NTA-411
- Zoro # G201800369
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 6.35 mm |
Outside Dia. (mm) | 17.45 mm |
Bore Dia. (In.) | 0.25 in |
Outside Dia. (In.) | 0.687 in |
Height (In.) | 0.0781 in |
Bore Diameter | 1/4 in |
Overall Width | 0.078 in |
Outside Diameter | 11/16 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 411, Bearing Design NTA, TC, Bore Diameter 1/4 in, Cage Material Alloy Steel, Compatible Washer TRA-411, TRB-411, TRC-411, Lubricant Material Oil, Maximum Speed 26,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 11/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Type E Bearings, F4B-E-215R TYPE E-XTRA (F4B-E-215R TYPE E-XTRA)
- CAMPBELL HAUSFELD Swivel Coupler, Universal, 1/4" NPT (DA404100)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.270 In. (CB-2511H42)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06S)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- KOYO Needle Roll Thrust Brg, 3244, 2in Bore (NTA-3244)
- KOYO Needle Roll Thrust Brg, 916, 9/16in Bore (NTA-916)
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- Koyo Thrust Bearings