Shop All Needle Thrust Bearings
Koyo
Needle Roll Thrust Brg, 3244, 2in Bore
Mfr # NTA-3244
Zoro # G501800366
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 50.8 mm
- Outside Dia. (mm) 69.85 mm
- Bore Dia. (In.) 2 in
- Outside Dia. (In.) 2.75 in
Product Information
- Brand Koyo
- MFR # NTA-3244
- Zoro # G501800366
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 50.8 mm |
Outside Dia. (mm) | 69.85 mm |
Bore Dia. (In.) | 2 in |
Outside Dia. (In.) | 2.75 in |
Height (In.) | 0.0781 in |
Outside Diameter | 2 3/4 in |
Bore Diameter | 2 in |
Overall Width | 0.078 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 3244, Bearing Design NTA, TC, Bore Diameter 2 in, Cage Material Alloy Steel, Compatible Washer TRA-3244, TRB-3244, TRC-3244, TRD-3244, TRF-3244, Lubricant Material Oil, Maximum Speed 6,100 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 2 3/4 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (688CE44)
- INGERSOLL-RAND Compressed Air Dryer (DA127EC)
- LUBRIMATIC Mini Grease Gun Kit, Pistol Grip, 3oz Bulk (30-132)
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6A198)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- KOYO Needle Roll Thrust Brg, 1828, 1 1/8in Bore (NTA-1828)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- Koyo Needle Thrust Bearings