Shop All Needle Thrust Bearings
Koyo
Needle Roll Thrust Brg, 1828, 1 1/8in Bore
Mfr # NTA-1828
Zoro # G101800346
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 28.58 mm
- Outside Dia. (mm) 44.45 mm
- Bore Dia. (In.) 1.125 in
- Outside Dia. (In.) 1.75 in
Product Information
- Brand Koyo
- MFR # NTA-1828
- Zoro # G101800346
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 28.58 mm |
Outside Dia. (mm) | 44.45 mm |
Bore Dia. (In.) | 1.125 in |
Outside Dia. (In.) | 1.75 in |
Height (In.) | 0.0781 in |
Overall Width | 0.078 in |
Bore Diameter | 1 1/8 in |
Outside Diameter | 1 3/4 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 1828, Bearing Design NTA, TC, Bore Diameter 1 1/8 in, Cage Material Alloy Steel, Compatible Washer TRA-1828, TRB-1828, TRC-1828, TRD-1828, Lubricant Material Oil, Maximum Speed 9,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 1 3/4 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L280)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX670)
- BAILEY HYDRAULICS Riveted Roller Chain Box 60H-10 - Standard: 60 Chain Size, 10 Ft, 131556 (131556)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- KOYO Needle Roll Thrust Brg, 916, 9/16in Bore (NTA-916)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- KOYO Needle Roll Thrust Brg, 2031, 1 1/4in Bore (NTA-2031)
- TRITAN Needle Thrust BRG, Bore 0.250in, 25100 rpm (NTA411)
- Koyo Thrust Bearings