Shop All Needle Thrust Bearings
Koyo
Needle Roll Thrust Brg, 1423, 7/8in Bore
Mfr # NTA-1423
Zoro # G701800357
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 22.23 mm
- Outside Dia. (mm) 36.5 mm
- Bore Dia. (In.) 0.875 in
- Outside Dia. (In.) 1.437 in
Product Information
- Brand Koyo
- MFR # NTA-1423
- Zoro # G701800357
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 22.23 mm |
Outside Dia. (mm) | 36.5 mm |
Bore Dia. (In.) | 0.875 in |
Outside Dia. (In.) | 1.437 in |
Height (In.) | 0.0781 in |
Outside Diameter | 1 7/16 in |
Bore Diameter | 7/8 in |
Overall Width | 0.078 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 1423, Bearing Design NTA, TC, Bore Diameter 7/8 in, Cage Material Alloy Steel, Compatible Washer TRA-1423, TRB-1423, TRC-1423, TRD-1423, Lubricant Material Oil, Maximum Speed 12,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 1 7/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 143T Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (143TTFR5376)
- SENQCIA HI-MAX 80H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 1" Pit, 80Hhmclsc, PK5 (80HHMCLSC)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-211 (126820 P2B SCM 211)
- BSC PREFERRED Timing Belt - XL, 0.25 x 10.8in PL, T54 (108XL025)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- KOYO Needle Roll Thrust Brg, 4052, 2 1/2in Bore (NTA-4052)
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- KOYO Needle Roll Thrust Brg, 3244, 2in Bore (NTA-3244)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- Koyo Needle Thrust Bearings