Shop All Needle Thrust Bearings
Koyo
Needle Roll Thrust Brg, 1220, 3/4in Bore
Mfr # NTA-1220
Zoro # G501800335
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (mm) 31.75 mm
- Bore Dia. (In.) 0.75 in
- Outside Dia. (In.) 1.25 in
Product Information
- Brand Koyo
- MFR # NTA-1220
- Zoro # G501800335
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (mm) | 31.75 mm |
Bore Dia. (In.) | 0.75 in |
Outside Dia. (In.) | 1.25 in |
Height (In.) | 0.0781 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 1/4 in |
Overall Width | 0.078 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 1220, Bearing Design NTA, TC, Bore Diameter 3/4 in, Cage Material Alloy Steel, Compatible Washer TRA-1220, TRB-1220, TRC-1220, TRD-1220, TRE-1220, Lubricant Material Oil, Maximum Speed 14,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 1 1/4 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- CARLISLE Belt, 5L280 (5L280)
- FLEXZILLA FLXZLA AIRHOSE 100ftX3/8in. (HFZ38100YW2)
- SURTEK Stainless Steel Hose Clamp 6-1/8" to 7" (137722)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- KOYO Needle Roll Thrust Brg, 1828, 1 1/8in Bore (NTA-1828)
- KOYO Needle Roll Thrust Brg, 4052, 2 1/2in Bore (NTA-4052)
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- INA Needle Thrust Bearing, Bore 1 In (TC1625/0-5-HLA)
- Koyo Needle Thrust Bearings