Shop All Needle Roller Bearings
Koyo
Needle Brg, Machined, Bore 0.562 In
Mfr # BH-912
Zoro # G8518045
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined
- Bore Dia. (In.) 0.562 in
- Bore Dia. (mm) 14.288 mm
- Outside Dia. (In.) 0.812 in
- Outside Dia. (mm) 20.638 mm
Product Information
- Brand Koyo
- MFR # BH-912
- Zoro # G8518045
- UPC # 605790215476
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.562 in |
Bore Dia. (mm) | 14.288 mm |
Outside Dia. (In.) | 0.812 in |
Outside Dia. (mm) | 20.638 mm |
Width (In.) | 0.75 in |
Width (mm) | 19.05 mm |
Outside Diameter | 13/16 in |
Overall Width | 0.75 in |
Bore Diameter | 9/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 912, Bearing Design BH, Bore Diameter 9/16 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-612, Full Complement Yes, Lubricant Material Oil, Maximum Speed 7,100 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13/16 in, Overall Width 0.75 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 65.0 in-lb Max. Torque, 135 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K334)
- DAYTON Ind Link Double Stand Connect Pk5 (2YEE8)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20661 (16Z-677)
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- KOYO Needle Brg, Machined, Bore 0.375 In (M-661)
- KOYO Needle Roll Brg, 182616, 1 1/8in Bore, Open (HJ-182616)
- KOYO Needle Roller Brg, 1316, 13/16in Bore, Open (B-1316)
- KOYO Inner Ring, 1 1/4 in Bore, Alloy Steel (IR-202416)
- KOYO Needle Roller Brg, 61008, 3/8in Bore, Open (RC-061008)
- KOYO Needle Roller Brg, 68, 3/8in Bore, Open (BH-68)
- IKO Flat Roller Cage, Single row, #FT2010100B2 (FT2010100B2)
- Koyo Roller Bearings