Shop All Needle Roller Bearings
Koyo
Needle Brg, Machined, Bore 0.375 In
Mfr # M-661
Zoro # G8517984
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined
- Bore Dia. (In.) 0.375 in
- Bore Dia. (mm) 9.525 mm
- Outside Dia. (In.) 0.562 in
- Outside Dia. (mm) 14.288 mm
Product Information
- Brand Koyo
- MFR # M-661
- Zoro # G8517984
- UPC # 605790209147
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Bore Dia. (mm) | 9.525 mm |
Outside Dia. (In.) | 0.562 in |
Outside Dia. (mm) | 14.288 mm |
Width (In.) | 0.375 in |
Width (mm) | 9.525 mm |
Outside Diameter | 9/16 in |
Overall Width | 0.375 in |
Bore Diameter | 3/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 661, Bearing Design M-1, Bore Diameter 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-3, Full Complement Yes, Lubricant Material Grease, Oil, Maximum Speed 7,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.375 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting Kit, Metric Tapered, PK50 (52NZ93)
- SKF SKF 6212/C3, Single Row Ball Bearings (6212/C3)
- TRITAN Radial Ball Bearing, SS, 60mm, SS6012 2RS (SS6012 2RS FM222)
- WEATHERHEAD H145 1 Steel Braids SAE 100R17,63514 04 (H14504)
- KOYO Needle Roller Brg, 810, 1/2in Bore, Open (B-810)
- KOYO Inner Ring, 1 1/4 in Bore, Alloy Steel (IR-202416)
- KOYO Needle Roller Brg, 1812, 1 1/8in Bore, Open (B-1812)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616-OH)
- KOYO Needle Brg, Drawn Cup, Bore 0.313 In (J-55)
- KOYO Inner Ring, 3/4 in Bore, Alloy Steel (IR-121616)
- KOYO Inner Ring, 3/4 in Bore, Alloy Steel (IR-128)
- Koyo Needle Roller Bearings