Shop All Needle Roller Bearings
Koyo
Needle Brg, Machined, Bore 0.375 In
Mfr # B-66
Zoro # G8517993
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined
- Bore Dia. (In.) 0.375 in
- Bore Dia. (mm) 9.525 mm
- Outside Dia. (In.) 0.562 in
- Outside Dia. (mm) 14.288 mm
Product Information
- Brand Koyo
- MFR # B-66
- Zoro # G8517993
- UPC # 605790198144
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Bore Dia. (mm) | 9.525 mm |
Outside Dia. (In.) | 0.562 in |
Outside Dia. (mm) | 14.288 mm |
Width (In.) | 0.375 in |
Width (mm) | 9.525 mm |
Overall Width | 0.375 in |
Outside Diameter | 9/16 in |
Bore Diameter | 3/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 66, Bearing Design B, Bore Diameter 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-3, Full Complement Yes, Lubricant Material Oil, Maximum Speed 7,100 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.375 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA PAD RUBBER 5" (MP743015-1)
- MARATHON MOTORS Capacitor-Start/Run Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (056B17T20)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/16-20 (4401-4S)
- COILHOSE PNEUMATICS FlexeelCoil 3/8" ID x 15' 1/4" MPT Yellow (CO PRE38-154A-TY)
- KOYO Needle Roller Brg, 87, 1/2in Bore, Open (B-87)
- KOYO Needle Roller Brg, 162110, 1in Bore, Open (RC-162110)
- KOYO Needle Roller Brg, 1624, 1in Bore, Open (BH-1624)
- KOYO Needle Roller Brg, 3016, 1 7/8in Bore, Open (B-3016)
- KOYO Needle Roller Brg, 1012, 5/8in Bore, Open (B-1012)
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (BH-1612)
- MCGILL MI Series 500, Radial Needle Roller Bearing (MI40N)
- Koyo Needle Roller Bearings