Shop All Needle Roller Bearings
Koyo
Needle Brg, Machined, Bore 0.125 In
Mfr # B-24
Zoro # G8517975
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined
- Bore Dia. (In.) 0.125 in
- Bore Dia. (mm) 3.175 mm
- Outside Dia. (In.) 0.25 in
- Outside Dia. (mm) 6.35 mm
Product Information
- Brand Koyo
- MFR # B-24
- Zoro # G8517975
- UPC # 605790198038
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.125 in |
Bore Dia. (mm) | 3.175 mm |
Outside Dia. (In.) | 0.25 in |
Outside Dia. (mm) | 6.35 mm |
Width (In.) | 0.25 in |
Width (mm) | 6.35 mm |
Overall Width | 0.25 in |
Outside Diameter | 1/4 in |
Bore Diameter | 1/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 24, Bearing Design B, Bore Diameter 1/8 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 13,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1/4 in, Overall Width 0.25 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flare Nozzle, 1-Pk20 (49427)
- TRITAN QD Bushing, 1.0625-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 7/16)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip, PK 6 (CU-SC2414-D6)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-1/2-PK3)
- KOYO Needle Roller Brg, 61008, 3/8in Bore, Open (RC-061008)
- KOYO Needle Roller Brg, 87, 1/2in Bore, Open (B-87)
- KOYO Needle Roller Brg, 2020, 1 1/4in Bore, Open (BH-2020)
- KOYO Needle Roller Brg, 168, 1in Bore, Open (B-168)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (B-1212)
- KOYO Needle Roller Brg, 1816, 1 1/8in Bore, Open (B-1816)
- KOYO Nrb SolID Race Caged Bearing, #NA4901 (NA4901)
- Koyo Roller Bearings