Shop All Needle Roller Bearings
Koyo
Needle Brg, Drawn Cup, Bore 0.500 In
Mfr # B-86
Zoro # G9141447
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5 in
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.688 in
- Outside Dia. (mm) 17.463 mm
Product Information
- Brand Koyo
- MFR # B-86
- Zoro # G9141447
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 0.688 in |
Outside Dia. (mm) | 17.463 mm |
Width (In.) | 0.375 in |
Width (mm) | 9.53 mm |
Overall Width | 0.375 in |
Bore Diameter | 1/2 in |
Outside Diameter | 11/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 86, Bearing Design B, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-5, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.375 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose Manifold, 3-in-1, 1/4" FNPT (S-685-4)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (6799170)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK10 (04E-604)
- POWERFLITE AX48 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (AX48-2)
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-1616)
- KOYO Needle Roller Brg, 121610, 3/4in Bore, Open (RC-121610-FS)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (BH-1412)
- KOYO Needle Roller Brg, 1610, 1in Bore, Open (BH-1610)
- KOYO Needle Roller Brg, 2212, 1 3/8in Bore, Open (B-2212)
- KOYO Needle Roller Brg, 2824, 1 3/4in Bore, Open (B-2824)
- Koyo Needle Roller Bearings