Shop All Needle Roller Bearings
Koyo
Needle Brg, Drawn Cup, Bore 0.313 In
Mfr # J-55
Zoro # G9141413
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.313 in
- Bore Dia. (mm) 7.938 mm
- Outside Dia. (In.) 0.5 in
- Outside Dia. (mm) 12.7 mm
Product Information
- Brand Koyo
- MFR # J-55
- Zoro # G9141413
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.313 in |
Bore Dia. (mm) | 7.938 mm |
Outside Dia. (In.) | 0.5 in |
Outside Dia. (mm) | 12.7 mm |
Width (In.) | 0.312 in |
Width (mm) | 7.92 mm |
Overall Width | 0.313 in |
Bore Diameter | 5/16 in |
Outside Diameter | 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 55, Bearing Design J, Bore Diameter 5/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 18,000 RPM Grease, 28,000 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1/2 in, Overall Width 0.313 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Post (57264)
- DEUBLIN Union 5/16-24 Unf RH (1005-113-110)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- AMI BEARINGS SINGLE ROW BALL BEARING - 3/4 NORMAL WIDE CYL O.D. ACCU-LOC SNAP RING BRG INSERT (SUE204-12)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-162016)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (B-1212-OH)
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- KOYO Needle Roller Brg, 121610, 3/4in Bore, Open (RC-121610-FS)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616)
- KOYO Needle Roller Brg, 47, 1/4in Bore, Open (B-47)
- IKO Shell Needle Roller Bearing, Metric, #TLA810Z (TLA810Z)
- Koyo Needle Roller Bearings