Shop All Needle Roller Bearings
Koyo
Inner Ring, 3/4 in Bore, Alloy Steel
Mfr # IR-1212
Zoro # G001800156
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1 in
- Outside Dia. (mm) 25.4 mm
- Width (In.) 0.76 in
Product Information
- Brand Koyo
- MFR # IR-1212
- Zoro # G001800156
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1 in |
Outside Dia. (mm) | 25.4 mm |
Width (In.) | 0.76 in |
Width (mm) | 19.43 mm |
Bore Diameter | 3/4 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Outside Diameter | 1 in |
Bore Diameter Tolerance | +0/-0.0005 in |
Overall Width | 0.765 in |
Details
Item | Inner Ring |
Compatible Bearing Manufacturer Part Number | 1610, 16101, 1612, 16121 |
Lubrication Openings | None |
Ring Material | Alloy Steel |
Ring Material Grade | Su2 |
System of Measurement | Inch |
Description
Inner Ring, Bore Diameter 3/4 in, Compatible Bearing Grainger Part Number 35TW77, 35TX29, 35TX65, 35TZ23, 779K38, 779K90, 779K91, 779KG6, 779KH2, Compatible Bearing Manufacturer Part Number 1610, 16101, 1612, 16121, Outside Diameter 1 in, Overall Width 0.765 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0/-0.0005 in, Lubrication Openings None, Outside Diameter Tolerance +0/-0.0005 in, Ring Material Grade Su2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825F)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF49)
- NSK NSK-6203VV, 6200 Series Single Row Deep Groove Ball Bearing, 6203VV (6203VV)
- ZORO SELECT Bowl Kit (BKD1204XL)
- KOYO Needle Roller Brg, 59, 5/16in Bore, Open (B-59)
- KOYO Needle Brg, Machined, Bore 0.562 In (BH-912)
- KOYO Inner Ring, 1 1/2 in Bore, Alloy Steel (IR-242816)
- KOYO Needle Roller Brg, 56, 5/16in Bore, Open (B-56)
- KOYO Needle Roller Brg, 2420, 1 1/2in Bore, Open (B-2420)
- KOYO Needle Roller Brg, 101416, 5/8in Bore, Open (RCB-101416)
- KOYO Needle Roller Brg, 12, 12mm Bore, Open (FC-12)
- Koyo Roller Bearings