Shop All Radial Ball Bearings
Koyo
Cup: Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width, 150657
Mfr # 6004-2RS
Zoro # G2513991
product price: $9.39
/ea
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.6535 in. (42 MM)
- Width .4724 in. (12 MM)
- Weight 0.16 lbs.
Product Information
- Brand Koyo
- MFR # 6004-2RS
- Zoro # G2513991
- UPC # 615986036877
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1.6535 in. (42 MM) |
Width | .4724 in. (12 MM) |
Details
Weight | 0.16 lbs. |
Description
BEARING 6000 SERIES 6004-2RS .78"ID X 1.65"OD .47 Width DOUBLE SEALED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 5/8" Sheave 4.95" OD (BK52-5/8)
- TRITAN Double Riveted Chain, Offset Link (40-2R OSL)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6201 2NSE9 NB C3)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-324D3NN-A20CE1)
- KOYO NRB Solid Race Inner Ring (IR192420)
- KOYO Medium Ball Bearings 31-52mm (5203Z)
- KOYO Ball Brg 53-100Mm (6206)
- KOYO Ball Brg 53-100Mm (6012 C3)
- KOYO Ball Bearing Over 100MM (6212ZC3)
- KOYO Medium Ball Bearings 31-52mm (EE8C3)
- SKF SKF 6204 C3, Single Row Ball Bearings (6204 C3)
- Koyo Radial Ball Bearings