Shop All Radial Ball Bearings
Koyo
Ball Bearing, 70mm Bore, 90mm OD, 10mm W
Mfr # 6814
Zoro # G2067515
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow
- Cage Material 52100 Steel
- Bore Dia. 70mm
- Outside Dia. 90mm
- Width 10mm
Product Information
- Brand Koyo
- MFR # 6814
- Zoro # G2067515
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 90mm |
Width | 10mm |
Details
Item | Ball Bearing,70mm Bore, 90mm OD, 10mm W |
Bearing Type | Narrow |
Cage Material | 52100 Steel |
Max. RPM | 6900 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Industry Number | 61814 |
Lubrication | Light Oil |
Description
Ball Bearing,70mm Bore, 90mm OD, 10mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 1/4, 5/8 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16 Wide Band, (48016998)
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-20 (3048-8MGT-20)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK86)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833474-50)
- KOYO 6203 C3, Medium Ball Bearings 3152Mm (6203 C3)
- KOYO 6006 C3, Ball Brg 53100Mm (6006 C3)
- KOYO Medium Ball Bearings 31-52mm (6204ZZ)
- KOYO Ball Bearing Over 100MM (6311ZZC3 GXM)
- KOYO 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Sealed (6000 2RS)
- KOYO Medium Ball Bearings 31-52mm (6204 2RS)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6313-2NSEC3 (6313-2NSEC3)
- Koyo Ball Bearings