Shop All Radial Ball Bearings
Koyo
6311 C3, Ball Brg Over 100Mm
Mfr # 6311 C3
Zoro # G308202721
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Seal/Shield Type None/Open
- Outside Dia. 120 mm
- Width 29 mm
- Temp. Range -20 to 390°F
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Koyo
- MFR # 6311 C3
- Zoro # G308202721
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 120 mm |
Width | 29 mm |
Details
Cage Material | Steel |
Seal/Shield Type | None/Open |
Temp. Range | -20 to 390°F |
Lubrication | Light Oil Preservative |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DQC VEP Dust Plug, 3/4 in Nominal, Aluminum, Domestic (6VEPDP-A)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D025W, Pressure Line, 25 micron, Outside-In (MF0306510)
- ZORO SELECT BX80 Belt Outside83.0 Pitch81.8 (42W366)
- GATES PowerGrip Timing Belts, 300XL037 (300XL037)
- KOYO Ball Brg 53-100Mm (6307 2RS)
- KOYO 6303 C3, Medium Ball Bearings 3152Mm (6303 C3)
- KOYO Ball Brg Over 100Mm (6313ZZC3)
- KOYO Ball Brg Over 100Mm (6017)
- KOYO Medium Ball Bearings 31-52mm (6204ZZ)
- KOYO Ball Bearing 53-100MM (6007)
- NSK NSK-R10Z C3E 5, R Series Inch Single Row Deep Groove Ball Bearing, R10Z C3E 5 (R10Z C3E 5)
- Koyo Radial Ball Bearings