Shop All Tarps
Kotap
6 ft x 8 ft Tarp, Blue
Mfr # TRA0608
Zoro # G9273996
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Finished Length 6 ft
- Tarp Finished Width 8 ft
Product Information
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Details
Color | Blue |
Item | Tarp |
Description
Alliance Economy Utility Tarp, Type: Poly tarpaulins homeowner's utility tarp, Weave: 8x8, Gauge: 4.5 mil, Size: 6x8, Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDMAN URN BLACKSMITH PATIO (W22 R954)
- MTD Bail-Operator Libe (747-08450)
- IIT Max Force Outdoors and Camping Tent Stake Set Plastic 6 pk, 6PK (06-2416)
- SEYMOUR MIDWEST S400 Series Rice Shovel, 59 in L x 9 in W x 5 in H, Hardwood/Steel (49085)
- KOTAP 20 ft x 30 ft Tarp, Blue (TRA2030)
- KOTAP 10 ft x 20 ft Tarp, Blue (TRA1020)
- KOTAP Super Duty Tarp, Silver, Plastic (TRS2020)
- KOTAP 10 ft x 12 ft Super Duty Tarp, Silver, Plastic (TRS1012)
- KOTAP 12 ft x 16 ft Tarp, Blue (TRA1216)
- KOTAP 5 ft x 7 ft Tarp, Blue (TRA0507)
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR5)
- Kotap Tarps