Shop All Earbuds & Headphones
Koss
Double Sided Headset With Mic
Mfr # CS200i
Zoro # G2742829
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 8 ft
- Color Black
- Features Flexible Microphone, Rotating Microphone, Flexible, Hands-free
- Product Type Gaming Headset
- Impedance 32 Ohm
Product Information
- Brand Koss
- MFR # CS200i
- Zoro # G2742829
- UPC # 21299194324
- Country of Origin Unknown
- Category Earbuds & Headphones
Dimensions
Cable Length | 8 ft |
Details
Color | Black |
Features | Flexible Microphone, Rotating Microphone, Flexible, Hands-free |
Product Type | Gaming Headset |
Impedance | 32 Ohm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- MIDLAND RADIO Portable Two Way Radio, 1.5W, 38 mi. (T77VP5)
- MONOPRICE CPU Cord Adapter, DVI-D Sgl Link M/HDMI F (2029)
- ILC Replacement for Alcatel 3bn67332aa Battery (3BN67332AA BATTERY ALCATEL)
- KOSS Over-Ear Headphones (182197)
- KOSS On-Ear Headphones (Black) (190238)
- KOSS Collapsible Stereo Headphone, UR20 (194697)
- KOSS Headphon Sprtclip On Ear (184838)
- KOSS Earbud On-Ear White (183715)
- KOSS Earbud On-Ear Black Ke5K (191651)
- ABL CORP ABL Corp MIC-03 CCTV Microphone with Case (MIC-03)
- Koss Earbuds & Headphones