Shop All Toilet Repair Parts
Korky
Tank to Bowl Gasket, Fits 2" Tank, Red
Mfr # 464BP
Zoro # G5371116
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Rubber
- Type Toilet Tank to Bowl Gasket and Hardware Kit
- Size Inner Diameter: 2-1/8", Outer Diameter: 3-1/2"; Thickness: 1-1/4"
- Color Red
Product Information
- Brand Korky
- MFR # 464BP
- Zoro # G5371116
- UPC # 049057103890
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Inner Diameter: 2-1/8", Outer Diameter: 3-1/2"; Thickness: 1-1/4" |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | Universal Fit |
Material | Rubber |
Type | Toilet Tank to Bowl Gasket and Hardware Kit |
Color | Red |
Material of Construction | Rubber |
Color/Finish | Red |
Green Environmental Attribute | Does not Contain Formaldehyde |
For Use With | 2" Flush Valve Opening |
Includes | (1) Sponge Gasket, (1) Set of Hardware |
Sub-Category | Hardware and Gaskets |
Item | Tank to Bowl Kit |
Description
Tank to Bowl Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Wes20 Skin Pack Uc Ii Hardware Kit (WES20)
- ZORO SELECT Tank Lever, Brass, Yellow (40069)
- ZORO SELECT 1" MNPT 304 SS Hex Head Plug (40HP112N010)
- PFISTER 8" Mount, Residential 3 or 4 Hole Solo 1-Hdl Kitchen Faucet, Side Spray (LF-029-4SLS)
- KORKY TOTO Power Gravity Rubber Flapper (2022BP)
- KORKY Handle/Level Univ Chrm (6052BP)
- KORKY Toilet Flapper, Specifications 3 in Valve Open, Rubber, Red (3030BP)
- KORKY StrongARM Universal Chrome Tank Lever with Classic Style Handle (6050BP)
- KORKY Seat Disc, For Use With 6NWT4, PK10 (421BP)
- KORKY Kohler Rubber Flush Ball Toilet Flapper (58BP)
- ZURN Piston, Cover and Solenoid (PTS6200-PC)
- Korky Toilet Repair Parts