Shop All Plungers
Korky
Korky 4806303 15 x 6 in. Dia. Beehive Toilet Plunger with Holder
Mfr # 4806303
Zoro # G603978505
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
If you are looking for Plumbing Equipment online, you have come to the right place! We offer great deals on wide selection of tools and accessories to make your plumbing project successful and satisfactory.
Features- 15 x 6 in. Dia. Beehive Toilet Plunger with Holder
- Budget friendly prices and superior quality
- Choice for various types of equipment
- Reliable construction to meet requirements
- Durable and long lasting design
- Size: 15 x 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY WET DRY VAC 1GAL 1.5HP W/6PC ACC KIT (SL18101P-1H)
- EP MINERALS 250p Floor Dry De 25lb Bag (HV166617506)
- HERKULES Paint Gun Cleaner, 20 oz., PK6 (SC-06)
- DEMOBAGS Demobags DB42-20-SE-7M-V2 Trash Bag, 42 gal Capacity, 20, Polypropylene (DB42-20-SE-7M-V2)
- KORKY Plunger, 9-1/4" Handle L, Plastic Handle (94-4A)
- KORKY Plunger and Holder, 1-3/16 in. L, Plastic (95-4A)
- KORKY Toilet Plunger 18 in. L X 6 in. D (92-8A)
- KORKY Plunger, 14" Handle L, Plastic Handle (97-4A)
- KORKY Flange Plunger, 6 in Dia, 17 1/2 Handle (92-8A)
- KORKY Plunger, Rubber, 6 in Cup Dia, 16 1/4 Plastic Handle (99-4A)
- LDR Toilet Plunger 16 in. L X 6 in. D (512-A3309)
- Korky Plungers